Apply to be a TradeMaster!
Main product image of Residential Duplex Receptacle, #14-10 Awg 20A 125V, Side Wire, Black, Impact-Resistant, Pvc Body, TR1307BK-BOX
Magnifying glass
Hover image to zoom

Residential Duplex Receptacle, #14-10 Awg 20A 125V, Side Wire, Black, Impact-Resistant, Pvc Body, TR1307BK-BOX

Brand:
Eaton
SKU:
TR1307BK-BOX
Rating:
(0)
Q&A:
(0)
Residential Duplex Receptacle, #14-10 Awg 20A 125V, Side Wire, Black, Impact-Resistant, Pvc Body, TR1307BK-BOX
Magnifying glass
Hover image to zoom
$4.83 each
Backorder
Backorder
Get it Fri, Sep 11 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Mount
Flush
Product Highlight: Color
Black
Product Highlight: Grade
Standard
Product Highlight: Material
Thermoplastic

Description

Eaton residential grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Residential, Flush, 125V, Side wire, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Duplex, Screw, Thermoplastic, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Patented built-in wire looper for pre-looping
Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Convenient built-in wire strippers

Specs

Voltage:

125v

AWG:

14-10

Type:

Receptacle

Duplex

Amperage:

20

Mount:

Flush

Color:

Black

Grade:

Standard

Wiring:

Side Wire

NEMA Rating:

5-20R

Application:

Commercial

Residential

Product Type:

Decorator Duplex Receptacle

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy