Apply to be a TradeMaster!
Main product image of Commercial Grade Tamper-Resistant Flush Single Receptacle, 20A, 2P, 3W, NEMA  5-20R, Side Wire - White (125V)
Magnifying glass
Hover image to zoom

Commercial Grade Tamper-Resistant Flush Single Receptacle, 20A, 2P, 3W, NEMA 5-20R, Side Wire - White (125V)

Brand:
Eaton
SKU:
TR1877W-BXSP
Rating:
(0)
Q&A:
(0)
Commercial Grade Tamper-Resistant Flush Single Receptacle, 20A, 2P, 3W, NEMA  5-20R, Side Wire - White (125V)
Magnifying glass
Hover image to zoom
$9.32 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Mount
Flush
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White

Description

–
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC

Specs

–
Poles:

2

Voltage:

125v

Mount:

Flush

NEMA Rating:

5-20R

Features:

Tamper Resistant

Grade:

Commercial

Amperage:

20

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy