Apply to be a TradeMaster!
Main product image of Tvss Receptacle, Led Indicat & Alarm, #14-#10 Awg 15A, 840J, 2 Recept, Blue, Brs, Straight Blade, TR5262BLS-SP-L
Magnifying glass
Hover image to zoom

Tvss Receptacle, Led Indicat & Alarm, #14-#10 Awg 15A, 840J, 2 Recept, Blue, Brs, Straight Blade, TR5262BLS-SP-L

Brand:
Eaton
SKU:
TR5262BLS-SP-L
Rating:
(0)
Q&A:
(0)
Tvss Receptacle, Led Indicat & Alarm, #14-#10 Awg 15A, 840J, 2 Recept, Blue, Brs, Straight Blade, TR5262BLS-SP-L
Magnifying glass
Hover image to zoom
$66.24 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Mount
Wall, Flush
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Commercial

Description

–
Eaton TVSS receptacle, LED indicat and alarm, #14 - #10 AWG, 15A, Comm specif, Wall/flush mnt, Bk and sd wire, 840J, 2 recept, -40° to 60°C, Blue, Brs, Strght blade, Hi-impct resist thermpls/nylon, 5-15R, Dplx 756771 756771

Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.

Available in hospital and commercial grades in 15A and 20A, 125V configurations with LED, audible alarm and isolated ground versions
Provides surge protection for hot to neutral, hot to ground and neutral to ground
8-hole back and side wire
Audible alarm signals when surge protection has expired
Green LED indicators to verify surge protection and wiring diagnostics

Specs

–
Color:

Blue

Mount:

Wall

Flush

Poles:

2

NEMA Rating:

5-15R

Type:

Grounding

2-Pole

3-Wire

Straight Blade

Application:

Commercial

Material:

Thermoplastic

Amperage:

15

Voltage:

125v

Grade:

Commercial

AWG:

14-10

Wiring:

Back And Side

Product Type:

Tvss Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy