Apply to be a TradeMaster!
Main product image of Commercial Single Receptacle, #14-10 Awg 15A, Floor, Recessed 125V Floor Box, TR5797
Magnifying glass
Hover image to zoom

Commercial Single Receptacle, #14-10 Awg 15A, Floor, Recessed 125V Floor Box, TR5797

Brand:
Eaton
SKU:
TR5797
Rating:
(0)
Q&A:
(0)
Commercial Single Receptacle, #14-10 Awg 15A, Floor, Recessed 125V Floor Box, TR5797
Magnifying glass
Hover image to zoom
$74.81 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Recessed, Floor
Product Highlight: Grade
Specialty
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Brass
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

–
Eaton commercial specification grade single receptacle,#1410 AWG,15A,Commercial,Floor,Recessed,125V,Back and side,Brass,Brass,Impactresistant thermoplastic face and back body,Brass floor box,515R,Single,Screw,Thermoplastic,Core pack

Eaton's recessed and floor box receptacles are the ideal solution for convenience for your residential and commercial electrical needs. Recessed and floor box receptacles are available in single and duplex options and feature tamper resistant shutters for code compliance. Recessed floor box receptacles feature a steel back box and solid brass cover.

Recessed and floor box receptacles feature tamper resistant shutters that are code compliant
Recessed receptacles terminal screws are backed out and ready to wire for easy installation
Floor box receptacles feature a solid brass cover, gasket and threaded brass closure cap with watertight neoprene rubber "O" ring
Surface receptacles for use with surface mounted wiring to expand convenience receptacles on solid plaster, brick or concrete walls

Specs

–
Type:

Single

Receptacle

Mount:

Recessed

Floor

Grade:

Specialty

Product Type:

Floor Box With Tr Receptacles

Material:

Thermoplastic

Color:

Brass

AWG:

14-10

Application:

Commercial

NEMA Rating:

5-15R

Wiring:

Back And Side

Amperage:

15

Voltage:

125v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy