Apply to be a TradeMaster!
Commercial Duplex Receptacle, Dual Control, #14-10 Awg 15A 125V, Light Almond, 2-Pole,, TR6252CDLA

Commercial Duplex Receptacle, Dual Control, #14-10 Awg 15A 125V, Light Almond, 2-Pole,, TR6252CDLA

Brand:
Eaton
SKU:
TR6252CDLA
Rating:
(0)
Q&A:
(0)
Commercial Duplex Receptacle, Dual Control, #14-10 Awg 15A 125V, Light Almond, 2-Pole,, TR6252CDLA
$12.29 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
Light Almond
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Mount
Flush

Description

–
Eaton commercial specification grade decorator duplex receptacle, Tamper resistant,auto-grounding, Dual control, #14-10 AWG, 15A, Flush, 125V, Light almond, Brass, Impact-resistant thermoplastic face and back body, 5-15R, 2-pole, 3-wire, ,

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Screw terminal guards provide fast, easy protective covering from conductive surfaces
Convenient built-in wire strippers
Patented built-in wire looper for pre-looping
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures

Specs

–
Grade:

Commercial

AWG:

14-10

Type:

Receptacle

Duplex

Color:

Light Almond

Voltage:

125v

Amperage:

15

NEMA Rating:

5-15R

Mount:

Flush

Application:

Commercial

Product Type:

Decorator Duplex Receptacle

Wiring:

Back And Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy