Shop Resideo Sale
Main product image of Led Nightlight w/ Duplex Receptacle, #12-#14 Awg 15A, Flush Mount, 120/277V, 2-Pole 3-Wire, TR7734W-BOX
Magnifying glass
Hover image to zoom

Led Nightlight w/ Duplex Receptacle, #12-#14 Awg 15A, Flush Mount, 120/277V, 2-Pole 3-Wire, TR7734W-BOX

Brand:
Eaton
SKU:
TR7734W-BOX
Rating:
(1)
Q&A:
(0)
Led Nightlight w/ Duplex Receptacle, #12-#14 Awg 15A, Flush Mount, 120/277V, 2-Pole 3-Wire, TR7734W-BOX
Magnifying glass
Hover image to zoom
$26.67 each
In Stock
In Stock
Get 1 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Flush
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Voltage
125v

Description

–
Eaton LED nightlight with duplex receptacle, Tamper resistant, #12-#14 AWG, 15A, Flush mount, 120/277V, Back and side wiring, White, Brass, 5-15R, Two-pole, three-wire, grounding, Thermoplastic

Eaton's nightlight receptacles combine a convenient LED nightlight with a variety of receptacles, allowing dimly lit interiors such as hallways or stairs to have their own customizable way-finding system. An integrated sensor automatically turns the nightlight on when it becomes dark and automatically turns it back off once the room has enough light. Additionally, our nightlight receptacles are dimmable, allowing you to set the perfect level of desired light for your needs.

Provide added safety by improving way-finding in the dark
Dimmable by simply pressing and holding the lens to lower or raise the light level
Rated for over 50,000 hours of lamp life
Controlled by a photo sensor that automatically turns the light ON in the dark and OFF in the light
Tamper resistant shutters are code compliant and prevent the insertion of foreign objects
Nightlight GFCIs provide code compliance for areas requiring GFCI protection and automatically perform self-tests

Specs

–
Product Type:

Led Nightlight With Duplex Receptacle

Warranty:

1 Year

Mount:

Flush

AWG:

12-14

Amperage:

15

Color:

White

Wiring:

Screw Terminals

Voltage:

125v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT NIGHT LIGHT THAT DOES NOT TAKE UP THE OUTLETS

KEEPS THE OUTLETS OPEN AND VERY BRIGHT LIGHT AND DIMMABLE PERFECT.
RICK
RIDGEFIELD PARK, NJ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy