Apply to be a TradeMaster!
Main product image of Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, V, #12-14 Awg, TR7765V-KB-L
Magnifying glass
Hover image to zoom

Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, V, #12-14 Awg, TR7765V-KB-L

Brand:
Eaton
SKU:
TR7765V-KB-L
Rating:
(0)
Q&A:
(0)
Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, V, #12-14 Awg, TR7765V-KB-L
Magnifying glass
Hover image to zoom
$44.04 each
Backorder
Backorder
Get it Thu, Sep 10 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Ivory
Product Highlight: Voltage
125v
Product Highlight: Mount
Flush
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic

Description

Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, V, #12-14 AWG

Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.

Tamper resistant (TR) shutters ensure code compliance
Ideal for commercial indoors, education, healthcare, hospitality, retail and residential
Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance
Replaces a standard receptacle
Convenient patented built-in wire strippers allow for quick and easy installation

Specs

Type:

Grounding

3-Wire

2-Pole

Color:

Ivory

Voltage:

125v

Mount:

Flush

NEMA Rating:

5-15R

Product Type:

Combination Usb Charger With Duplex Receptacle

AWG:

12-14

Amperage:

15

Material:

Thermoplastic

Wiring:

Screw Terminals

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy