Shop Resideo Sale
Main product image of Tvss Receptacle, Hg, Led Indicat & Alarm, #14-#10 Awg 15A, 840J, Ivory, Straight Blade, TR8262VS
Magnifying glass
Hover image to zoom

Tvss Receptacle, Hg, Led Indicat & Alarm, #14-#10 Awg 15A, 840J, Ivory, Straight Blade, TR8262VS

Brand:
Eaton
SKU:
TR8262VS
Rating:
(0)
Q&A:
(0)
Tvss Receptacle, Hg, Led Indicat & Alarm, #14-#10 Awg 15A, 840J, Ivory, Straight Blade, TR8262VS
Magnifying glass
Hover image to zoom
$82.28 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Hospital
Product Highlight: Voltage
125v
Product Highlight: Material
Thermoplastic
Product Highlight: Mount
Flush, Wall
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps

Description

–
Eaton TVSS receptacle, HG, LED indicat and alarm, #14 - #10 AWG, 15A, Comm specif, Wall/flush mnt, Bk and sd wire, 840J, 2 recept, -40° to 60°C, Ivory, Brs, Strght blade, Hi-impct resist thermpls/nylon, 5-15R, Dplx 756474 756474

Ideal for protecting sensitive electronic equipment, Eaton's Arrow Hart point-of-use receptacles provide branch circuit surge protection that panel-mounted devices alone cannot. Advanced diagnostic features include LED indicators to verify surge protection and ground wiring. Certain models are available with audible alarm signaling when surge protection has expired. These receptacles are also available in hospital and commercial grades with isolated ground versions.

Available in hospital and commercial grades in 15A and 20A, 125V configurations with LED, audible alarm and isolated ground versions
8-hole back and side wire
Audible alarm signals when surge protection has expired
Green LED indicators to verify surge protection and wiring diagnostics
Provides surge protection for hot to neutral, hot to ground and neutral to ground

Specs

–
Wiring:

Back And Side

Grade:

Hospital

Voltage:

125v

NEMA Rating:

5-15R

AWG:

14-10

Type:

Straight Blade

2-Pole

Grounding

3-Wire

Application:

Hospital

Material:

Thermoplastic

Mount:

Flush

Wall

Color:

Ivory

Product Type:

Tvss Receptacle

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy