Apply to be a TradeMaster!
Main product image of Slim Afci Receptacle, Visual Trip Indicator Light, 15A, 125 V, Afci, Gray, Pvc, 2-Pole 3-Wire, TRAF15GY
Magnifying glass
Hover image to zoom

Slim Afci Receptacle, Visual Trip Indicator Light, 15A, 125 V, Afci, Gray, Pvc, 2-Pole 3-Wire, TRAF15GY

Brand:
Eaton
SKU:
TRAF15GY
Rating:
(0)
Q&A:
(0)
Slim Afci Receptacle, Visual Trip Indicator Light, 15A, 125 V, Afci, Gray, Pvc, 2-Pole 3-Wire, TRAF15GY
Magnifying glass
Hover image to zoom
$41.15 each
Backorder
Backorder
Get it Fri, Sep 11 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
15 Amps
Product Highlight: Mount
Flush
Product Highlight: Voltage
125v
Product Highlight: Color
Gray

Description

Eaton slim AFCI receptacle, visual trip indicator light, 15 A, 125 V, back wire and side wire, AFCI, gray, brass, tamper resistant, PVC, 5-15R, two-pole, three-wire, grounding

Eaton's Slim Arc Fault Circuit Interrupter (AFCI) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton's AFCI receptacles are a great alternative to AFCI breakers where local reset is desired.

Tamper resistant (TR) receptacles feature a built-in UL listed safety shutter system
Helps protect against arc faults in wiring resulting from damaged insulation and other causes that can lead to electrical fires
When downstream receptacles are wired from load side, a 20 amp feed-through rating offers full protection
Eaton's arc fault technology reduces unwanted nuisance tripping due to inference from devices or appliances
Tri-combo head terminal and mounting screws

Specs

Type:

Grounding

3-Wire

2-Pole

Receptacle

Application:

Commercial

Residential

Amperage:

15

NEMA Rating:

5-15R

Mount:

Flush

Product Type:

Slim Afci Receptacle

Wiring:

Back And Side Wire

Voltage:

125v

Color:

Gray

AWG:

14-10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy