Apply to be a TradeMaster!
Main product image of Slim Afci Receptacle, #14 -10 Awg 20A, 125V, Afci, Back & Side Wire, White, 5-20R, 2-Pole 3-Wire, TRAF20W
Magnifying glass
Hover image to zoom

Slim Afci Receptacle, #14 -10 Awg 20A, 125V, Afci, Back & Side Wire, White, 5-20R, 2-Pole 3-Wire, TRAF20W

Brand:
Eaton
SKU:
TRAF20W
Rating:
(0)
Q&A:
(0)
Slim Afci Receptacle, #14 -10 Awg 20A, 125V, Afci, Back & Side Wire, White, 5-20R, 2-Pole 3-Wire, TRAF20W
Magnifying glass
Hover image to zoom
$42.71 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Mount
Flush

Description

–
Eaton slim AFCI receptacle, tamper resistant, #14 - 10 AWG, 20 A, residential, commercial, flush, 125 V, AFCI, back and side wire, white, brass, polycarbonate, 5-20R, two-pole, three-wire, grounding

Eaton's Slim Arc Fault Circuit Interrupter (AFCI) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton's AFCI receptacles are a great alternative to AFCI breakers where local reset is desired.

Tamper resistant (TR) receptacles feature a built-in UL listed safety shutter system
Helps protect against arc faults in wiring resulting from damaged insulation and other causes that can lead to electrical fires
When downstream receptacles are wired from load side, a 20 amp feed-through rating offers full protection
Eaton's arc fault technology reduces unwanted nuisance tripping due to inference from devices or appliances
Tri-combo head terminal and mounting screws

Specs

–
Product Type:

Slim Afci Receptacle

Application:

Commercial

Residential

Type:

3-Wire

Receptacle

2-Pole

Grounding

NEMA Rating:

5-20R

Color:

White

Wiring:

Back And Side Wire

AWG:

14-10

Amperage:

20

Voltage:

125v

Mount:

Flush

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy