Shop Resideo Sale
Main product image of Slim Afgf Receptacle, Self-Test, #14 -10 Awg 20A 125V, Afgf, Ivory, 5-20R, 2-Pole 3-Wire, TRAG20V
Magnifying glass
Hover image to zoom

Slim Afgf Receptacle, Self-Test, #14 -10 Awg 20A 125V, Afgf, Ivory, 5-20R, 2-Pole 3-Wire, TRAG20V

Brand:
Eaton
SKU:
TRAG20V
Rating:
(0)
Q&A:
(0)
Slim Afgf Receptacle, Self-Test, #14 -10 Awg 20A 125V, Afgf, Ivory, 5-20R, 2-Pole 3-Wire, TRAG20V
Magnifying glass
Hover image to zoom
$50.66 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Mount
Flush

Description

–
Eaton slim AFGF receptacle, tamper resistant, self-test, #14 - 10 AWG, 20 A, residential, commercial, flush, 125 V, AFGF, back and side wire, ivory, brass, polycarbonate, 5-20R, two-pole, three-wire, grounding

Eaton's Slim Dual Function Arc Fault/Ground Fault (AF/GF) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton's AF/GF receptacles are a great alternative to AF/GF breakers where local reset is desired.

Tamper resistant (TR) receptacles feature a built-in UL listed safety shutter system
Protects from both series and parallel arcs downstream from the Outlet Branch Circuit (OBC) AF/GF receptacle
Device self-tests periodically to ensure proper function of both the ground fault and arc fault protection elements
OBC AF/GF receptacles also protect from upstream series arcs
Trip indicators make it easy to diagnose arc and ground faults

Specs

–
Color:

Ivory

Product Type:

Slim Afgf Receptacle

Voltage:

125v

Application:

Residential

Commercial

Amperage:

20

AWG:

14-10

Wiring:

Back And Side Wire

Type:

3-Wire

Grounding

2-Pole

Receptacle

Mount:

Flush

NEMA Rating:

5-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy