Apply to be a TradeMaster!
Main product image of Self-Test Tamper-Resistant GFCI Duplex Receptacle, 20A, Slim, 5-20R, Back & Side Wire - 125V (White)
Magnifying glass
Hover image to zoom

Self-Test Tamper-Resistant GFCI Duplex Receptacle, 20A, Slim, 5-20R, Back & Side Wire - 125V (White)

Brand:
Eaton
SKU:
TRGF20W
Rating:
(0)
Q&A:
(0)
Self-Test Tamper-Resistant GFCI Duplex Receptacle, 20A, Slim, 5-20R, Back & Side Wire - 125V (White)
Magnifying glass
Hover image to zoom
$36.73 each
In Stock
In Stock
Get 2 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White
Product Highlight: Voltage
125v

Description

–
Eaton tamper-resistant, self-test GFCI, 20A, 125V, White, Slim design

Specs

–
Amperage:

20

NEMA Rating:

5-20R

Color:

White

Voltage:

125v

Type:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy