Apply to be a TradeMaster!
Main product image of Tr Hg Gfci, 15A, 125V, Light Almond, Slim, TRGFH15LA
Magnifying glass
Hover image to zoom

Tr Hg Gfci, 15A, 125V, Light Almond, Slim, TRGFH15LA

Brand:
Eaton
SKU:
TRGFH15LA
Rating:
(0)
Q&A:
(0)
Tr Hg Gfci, 15A, 125V, Light Almond, Slim, TRGFH15LA
Magnifying glass
Hover image to zoom
$41.05 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Light Almond
Product Highlight: Mount
Flush

Description

Eaton TR HG GFCI, 15A, 125V, Light Almond, Slim

The Eaton slim GFCI receptacles are designed with quick installation, easeofuse and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.

Wider button wells for easy reset
External backwire clamp
FedSpec Certification on all 20A devices
Neutral text direction on buttons
Closing color gaps
Intuitive status indication
Market leading 1.03" depth in box
Debossed "WR" mark on TWR models
Improved TR shutter mechanism
Reduced top housing markings for clean aesthetic

Specs

Voltage:

125v

AWG:

14-10

Amperage:

15

Type:

2-Pole

3-Wire

Receptacle

Grounding

NEMA Rating:

5-15R

Color:

Light Almond

Wiring:

Back And Side Wire

Mount:

Flush

Application:

Commercial

Residential

Product Type:

Slim GFCI Receptacle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy