Apply to be a TradeMaster!
Main product image of Gfci Receptacle, Isolated Ground, Self-Test #14-10 Awg 20A Industrial 125V 2-Pole 3-Wire, Orange, TRIGSGF20RN
Magnifying glass
Hover image to zoom

Gfci Receptacle, Isolated Ground, Self-Test #14-10 Awg 20A Industrial 125V 2-Pole 3-Wire, Orange, TRIGSGF20RN

Brand:
Eaton
SKU:
TRIGSGF20RN
Rating:
(0)
Q&A:
(0)
Gfci Receptacle, Isolated Ground, Self-Test #14-10 Awg 20A Industrial 125V 2-Pole 3-Wire, Orange, TRIGSGF20RN
Magnifying glass
Hover image to zoom
$50.78 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange
Product Highlight: Voltage
125v
Product Highlight: Material
PBT
Product Highlight: Mount
Flush
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
20 Amps

Description

Eaton GFCI receptacle,Tamperresistant,Isolated ground,Selftest,#1410 AWG,20A,Commercial,Extra heavyduty industrial specification grade,Flush,125V,Back and side wire,Orange,Brass,PBT/Polycarbonate,520R,2pole,3wire,grounding,Decorator

Tested to the highest standards to provide dependable, stateoftheart protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton's Arc Fault Circuit Interrupter (AFCI) technology, Eaton's GFCI receptacles provide fire and electrical safety in one device (AF/GF), and are also available in breakers.

Tamper resistant (TR) receptacles feature a builtin UL listed safety shutter system.
Rugged construction provides unsurpassed impact resistant
Horizontal test/reset button alignment provides larger unobstructed area
Visual indicator lights give quick notification of a tripped or "end of life" condition
Automatically selftests periodically to ensure GFCI protection

Specs

Color:

Orange

Type:

3-Wire

Grounding

Decorator Duplex Receptacle

2-Pole

Receptacle

Voltage:

125v

Wiring:

Back And Side Wire

Poles:

2

Material:

PBT

Mount:

Flush

AWG:

14-10

Grade:

Extra Heavy-Duty

Industrial

Product Type:

GFCI Receptacle

Amperage:

20

NEMA Rating:

5-20R

Application:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy