Apply to be a TradeMaster!
Main product image of Gfci Receptacle, Nightlight, Self-Test, #14 -10 Awg 15A 125V, Light Almond, Night Light, 2-Pole, TRSGFNL15LA
Magnifying glass
Hover image to zoom

Gfci Receptacle, Nightlight, Self-Test, #14 -10 Awg 15A 125V, Light Almond, Night Light, 2-Pole, TRSGFNL15LA

Brand:
Eaton
SKU:
TRSGFNL15LA
Rating:
(0)
Q&A:
(0)
Gfci Receptacle, Nightlight, Self-Test, #14 -10 Awg 15A 125V, Light Almond, Night Light, 2-Pole, TRSGFNL15LA
Magnifying glass
Hover image to zoom
$34.68 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps

Description

–
Eaton GFCI receptacle,Nightlight,Tamper resistant,Selftest,#14 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,Light almond,Night light,Brass,Tamper resistant,Polycarbonate,515R,Twopole, threewire, grounding

Tested to the highest standards to provide dependable, stateoftheart protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton's Arc Fault Circuit Interrupter (AFCI) technology, Eaton's GFCI receptacles provide fire and electrical safety in one device (AF/GF), and are also available in breakers.

Tamper resistant (TR) receptacles feature a builtin UL listed safety shutter system.
Visual indicator lights give quick notification of a tripped or "end of life" condition
Automatically selftests periodically to ensure GFCI protection
Horizontal test/reset button alignment provides larger unobstructed area
Rugged construction provides unsurpassed impact resistant

Specs

–
Application:

Residential

Commercial

Type:

2-Pole

Receptacle

Grounding

3-Wire

Mount:

Flush

Voltage:

125v

Wiring:

Back And Side Wire

Color:

Light Almond

Product Type:

GFCI Receptacle

NEMA Rating:

5-15R

AWG:

14-10

Amperage:

15

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy