Apply to be a TradeMaster!
Main product image of Gfci Receptacle, Nightlight, Self-Test, #14 -10 Awg 20A 125V, Ivory, Night Light, 2-Pole 3-Wire, TRSGFNL20V
Magnifying glass
Hover image to zoom

Gfci Receptacle, Nightlight, Self-Test, #14 -10 Awg 20A 125V, Ivory, Night Light, 2-Pole 3-Wire, TRSGFNL20V

Brand:
Eaton
SKU:
TRSGFNL20V
Rating:
(0)
Q&A:
(0)
Gfci Receptacle, Nightlight, Self-Test, #14 -10 Awg 20A 125V, Ivory, Night Light, 2-Pole 3-Wire, TRSGFNL20V
Magnifying glass
Hover image to zoom
$34.92 each
Backorder
Backorder
Get it Fri, Aug 28 - Mon, Sep 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Mount
Flush
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps

Description

Eaton GFCI receptacle,Nightlight,Tamper resistant,Selftest,#14 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Ivory,Night light,Brass,Receptacle,Tamper resistant,Polycarbonate,520R,Twopole, threewire, grounding

Tested to the highest standards to provide dependable, stateoftheart protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton's Arc Fault Circuit Interrupter (AFCI) technology, Eaton's GFCI receptacles provide fire and electrical safety in one device (AF/GF), and are also available in breakers.

Tamper resistant (TR) receptacles feature a builtin UL listed safety shutter system.
Rugged construction provides unsurpassed impact resistant
Visual indicator lights give quick notification of a tripped or "end of life" condition
Automatically selftests periodically to ensure GFCI protection
Horizontal test/reset button alignment provides larger unobstructed area

Specs

Voltage:

125v

Type:

3-Wire

Grounding

2-Pole

Receptacle

Wiring:

Back And Side Wire

Mount:

Flush

Application:

Residential

Commercial

Color:

Ivory

Amperage:

20

Product Type:

GFCI Receptacle

AWG:

14-10

NEMA Rating:

5-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy