Apply to be a TradeMaster!
Main product image of Combination Usb Type A & C Charger, 15A 5-15R Receptacle, Black, Usb, Brass, Flush, 2-Pole, TRUSBAC15BK-BOX
Magnifying glass
Hover image to zoom

Combination Usb Type A & C Charger, 15A 5-15R Receptacle, Black, Usb, Brass, Flush, 2-Pole, TRUSBAC15BK-BOX

Brand:
Eaton
SKU:
TRUSBAC15BK-BOX
Rating:
(0)
Q&A:
(0)
Combination Usb Type A & C Charger, 15A 5-15R Receptacle, Black, Usb, Brass, Flush, 2-Pole, TRUSBAC15BK-BOX
Magnifying glass
Hover image to zoom
$53.63 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
125v
Product Highlight: Mount
Flush
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Black

Description

–
Eaton Combination USB Type A and C Charger, 15A 5-15R Receptacle, Black, USB, Brass, Flush, Two-pole, Three-wire

Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.

Tamper resistant (TR) shutters ensure code compliance
Convenient patented built-in wire strippers allow for quick and easy installation
Replaces a standard receptacle
Ideal for commercial indoors, education, healthcare, hospitality, retail and residential
Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance

Specs

–
Amperage:

15

Wiring:

Screw Terminals

Type:

2-Pole

Grounding

3-Wire

Warranty:

1 Year

Poles:

2

Voltage:

125v

Mount:

Flush

NEMA Rating:

5-15R

Product Type:

Combination Usb Charger With Duplex Receptacle

Material:

Thermoplastic

Color:

Black

AWG:

12-14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy