TRUSBAC15W-BX-L is a Eaton Combination 5A USB, (1) Type-A Charger, (1) Type C charger, 15A 5-15R Duplex Receptacle, 125 Vac, White, Box.
| Material: | Thermoplastic |
|---|---|
| Color: | White |
| Voltage: | 125v |
| Type: | 3-Wire Grounding 2-Pole |
| NEMA Rating: | 5-15R |
| Poles: | 2 |
| Amperage: | 15 |
| Warranty: | 1 Year |
| Mount: | Flush |
| Product Type: | Combination Usb Charger With Duplex Receptacle |