Eaton Combination-USB Type A and C Charger, 20A 5-20R Duplex Receptacle, Ivory, USB, Brass, Flush, Two-pole, Three-wire, Tamper resistant, Decorator
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Features:
| Product Type: | Combination Usb Charger With Duplex Receptacle |
|---|---|
| NEMA Rating: | 5-20R |
| Poles: | 2 |
| Material: | Thermoplastic |
| Amperage: | 20 |
| Type: | 2-Pole Grounding 3-Wire |
| Voltage: | 125v |
| Mount: | Flush |
| Color: | Ivory |
| Warranty: | 1 Year |