TRUSBAC20W-BX-L is a Eaton Combination 5A USB, (1) Type-A Charger, (1) Type C charger, 20A 5-20R Duplex Receptacle, 125 Vac, White, Box.
| Warranty: | 1 Year |
|---|---|
| Type: | Grounding 3-Wire 2-Pole |
| NEMA Rating: | 5-20R |
| Amperage: | 20 |
| Material: | Thermoplastic |
| Mount: | Flush |
| Product Type: | Combination Usb Charger With Duplex Receptacle |
| Color: | White |
| Voltage: | 125v |