Shop Resideo Sale
Main product image of Combination Usb Type-C Charger, 15A 5-15R Receptacle, 5A, 125 Vac, Ivory, Box, TRUSBC15V-BOX
Magnifying glass
Hover image to zoom

Combination Usb Type-C Charger, 15A 5-15R Receptacle, 5A, 125 Vac, Ivory, Box, TRUSBC15V-BOX

Brand:
Eaton
SKU:
TRUSBC15V-BOX
Rating:
(0)
Q&A:
(0)
Combination Usb Type-C Charger, 15A 5-15R Receptacle, 5A, 125 Vac, Ivory, Box, TRUSBC15V-BOX
Magnifying glass
Hover image to zoom
$61.44 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Mount
Flush
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic

Description

–
Eaton Combination USB Type-C Charger, 15A 5-15R Receptacle, 5A, 125 Vac, Ivory, Box

Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.

Tamper resistant (TR) shutters ensure code compliance
Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance
Replaces a standard receptacle
Convenient patented built-in wire strippers allow for quick and easy installation
Ideal for commercial indoors, education, healthcare, hospitality, retail and residential

Specs

–
Voltage:

125v

Warranty:

1 Year

Amperage:

15

Wiring:

Screw Terminals

Type:

3-Wire

2-Pole

Grounding

Product Type:

Combination Usb Charger With Duplex Receptacle

AWG:

12-14

Mount:

Flush

Color:

Ivory

NEMA Rating:

5-15R

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy