TRUSBC15W-BX-L is a Eaton Combination 5A USB, (2) Type C charger, 15A 5-15R Duplex Receptacle, 125 Vac, White, Box.
| Color: | White Almond Light Almond |
|---|---|
| NEMA Rating: | 5-15R |
| Type: | Grounding 3-Wire 2-Pole |
| Mount: | Surface Flush |
| AWG: | 12-14 |
| Product Type: | Combination Usb Charger With Duplex Receptacle |
| Material: | Thermoplastic |
| Voltage: | 125v |
| Amperage: | 15 |
| Warranty: | 1 Year |