Shop Resideo Sale
Main product image of Combination Usb Type-Ac Charger With Power Delivery, 15A 5-15R Receptacle, 60W,125Vac, W, TRUSBPDAC15W-BOX
Magnifying glass
Hover image to zoom

Combination Usb Type-Ac Charger With Power Delivery, 15A 5-15R Receptacle, 60W,125Vac, W, TRUSBPDAC15W-BOX

Brand:
Eaton
SKU:
TRUSBPDAC15W-BOX
Rating:
(0)
Q&A:
(0)
Combination Usb Type-Ac Charger With Power Delivery, 15A 5-15R Receptacle, 60W,125Vac, W, TRUSBPDAC15W-BOX
Magnifying glass
Hover image to zoom
$111.48 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Voltage
125v

Description

–
Eaton Combination USB Type-AC Charger with Power Delivery, 15A 5-15R Receptacle, 60W,125Vac, W

Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.

Tamper resistant (TR) shutters ensure code compliance
Ideal for commercial indoors, education, healthcare, hospitality, retail and residential
Replaces a standard receptacle
Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance
Convenient patented built-in wire strippers allow for quick and easy installation

Specs

–
NEMA Rating:

5-15R

AWG:

14-12

Amperage:

15

Wiring:

Back And Side Wire

Product Type:

Usb With Power Delivery

Color:

White

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy