Apply to be a TradeMaster!
Main product image of Combination Usb Type-Ac Charger With Power Delivery, 20A 5-20R Receptacle, 60W,125Vac, W, TRUSBPDAC20W-BOX
Magnifying glass
Hover image to zoom

Combination Usb Type-Ac Charger With Power Delivery, 20A 5-20R Receptacle, 60W,125Vac, W, TRUSBPDAC20W-BOX

Brand:
Eaton
SKU:
TRUSBPDAC20W-BOX
Rating:
(0)
Q&A:
(0)
Combination Usb Type-Ac Charger With Power Delivery, 20A 5-20R Receptacle, 60W,125Vac, W, TRUSBPDAC20W-BOX
Magnifying glass
Hover image to zoom
$123.88 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps

Description

–
Eaton Combination USB Type-AC Charger with Power Delivery, 20A 5-20R Receptacle, 60W,125Vac, W

Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.

Tamper resistant (TR) shutters ensure code compliance
Ideal for commercial indoors, education, healthcare, hospitality, retail and residential
Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance
Convenient patented built-in wire strippers allow for quick and easy installation
Replaces a standard receptacle

Specs

–
NEMA Rating:

5-20R

AWG:

14-12

Wiring:

Back And Side Wire

Color:

White

Product Type:

Usb With Power Delivery

Voltage:

125v

Amperage:

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy