Apply to be a TradeMaster!
Main product image of Occupancy Sensor & Dimmer, Dim Sensr, 8/10A, 120/277V, Black, 1-Pole, 3Way, 1-Ph, 1200/2200W, VS10D7-BK
Magnifying glass
Hover image to zoom

Occupancy Sensor & Dimmer, Dim Sensr, 8/10A, 120/277V, Black, 1-Pole, 3Way, 1-Ph, 1200/2200W, VS10D7-BK

Brand:
Eaton
SKU:
VS10D7-BK
Rating:
(0)
Q&A:
(0)
Occupancy Sensor & Dimmer, Dim Sensr, 8/10A, 120/277V, Black, 1-Pole, 3Way, 1-Ph, 1200/2200W, VS10D7-BK
Magnifying glass
Hover image to zoom
$70.02 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Color
Black
Product Highlight: Voltage
120/277V
Product Highlight: Amperage
10 Amps
Product Highlight: Material
Polycarbonate

Description

–
Eaton occupancy sensor and dimmer, Dim sensr, 8/10A, Resi/com, Flsh, 120/277V, 6" pre-strip wr ld, Pshpd w/hor dim/brite bar, Blk, 60 Hz, LED mot ind, 1-pole, 3way, 0-40˚C, 1-ph, Poly, 1200/2200W, Use w/0-10 Vdc FLR/LED blst 748639

Enjoy advanced energy savings and state-of-the-art automation with Eaton's occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you've left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may be left on accidentally.

Sensors use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect movement
Vacancy sensors provide Manual ON/Auto OFF operation only
Occupancy sensors provide Auto ON/Auto OFF or Manual ON/Auto OFF operation
Occupancy and vacancy sensor work with incandescent and magnetic low-voltage (MLV) lighting load types
Sensors automatically turn lights OFF after a space becomes vacant and a preset time delay elapses
Built-in dimmer provides preset full-range dimming of light load and are easily shown with a horizontal row of green LEDs

Specs

–
Type:

3-Way

Single-Pole

Application:

Commercial

Residential

Mount:

Flush

Phase:

1

Color:

Black

Poles:

1

Product Type:

Occupancy Sensor And Dimmer

Voltage:

120/277V

Amperage:

10

Material:

Polycarbonate

Wiring:

6" Wire Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy