Shop Resideo Sale
Main product image of Toggle Switch, Brown, Screw, Flush, 1-Pole, Brass, 120/277 Vac, #14 To 10 Awg, Back & Side, WD1221B
Magnifying glass
Hover image to zoom

Toggle Switch, Brown, Screw, Flush, 1-Pole, Brass, 120/277 Vac, #14 To 10 Awg, Back & Side, WD1221B

Brand:
Eaton
SKU:
WD1221B
Rating:
(0)
Q&A:
(0)
Toggle Switch, Brown, Screw, Flush, 1-Pole, Brass, 120/277 Vac, #14 To 10 Awg, Back & Side, WD1221B
Magnifying glass
Hover image to zoom
$7.01 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Mount
Flush
Product Highlight: Material
Polycarbonate
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Brown

Description

–
Toggle Switch, Brown, Screw, Polycarbonate, Flush, Single-pole, Single Pole, Brass, 120/277 Vac, #14 to 10 AWG, Back and side

Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.

Cam action mechanism inside for quiet switch action
Ultrasonic welded thermoplastic top and bottom housing eliminate call-backs due to job-site breakage
Built-in wire looper to speed termination of both #14 and #12 AWG wire
Built-in patented wire stripper provides handy backup for misplaced tools
Longer, wider strap provides 40% more contact area to wallboard, virtually eliminating floating installations

Specs

–
Voltage:

120/277V

Wiring:

Back And Side

Type:

Single-Pole

Product Type:

Toggle Switch

Mount:

Flush

Material:

Polycarbonate

Amperage:

20

Color:

Brown

Application:

Commercial

Phase:

1

AWG:

14-10

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy