Apply to be a TradeMaster!
Main product image of Non-Metallic Portable Outlet Box, Standard Depth, Black, Alcryn And Valox, WD3059BK
Magnifying glass
Hover image to zoom

Non-Metallic Portable Outlet Box, Standard Depth, Black, Alcryn And Valox, WD3059BK

Brand:
Eaton
SKU:
WD3059BK
Rating:
(0)
Q&A:
(0)
Non-Metallic Portable Outlet Box, Standard Depth, Black, Alcryn And Valox, WD3059BK
Magnifying glass
Hover image to zoom
$95.41 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Alcryn And Valox

Description

–
Eaton non-metallic portable outlet box, Standard depth, Black, Alcryn and Valox

Arrow Hart industrial grade portable outlet boxes and covers are the bridge you need on location to provide safe power to industrial plants, building maintenance, food & beverage facilities, construction sites, shipyards, entertainment venues, filmmaking sets and expositions.

Innovative one-piece design incorporates integrated strain relief and cover plate mounting holes (standard depth only)
Rugged Alcryn® and Valox® materials provide durability in industrial applications
Variety of standard and flip lid cover plates available for customized installations
Non-conductive Alcryn® material provides protection against electric shock
Large internal volume for ease of wiring

Specs

–
Product Type:

Non-Metallic Portable Outlet Box

Color:

Black

Material:

Alcryn And Valox

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy