Apply to be a TradeMaster!
Main product image of Non-Metallic Portable Outlet Box, Extra Depth Feed Through, Black Receptacle, 1.39" Opening, WD3090FBK-SSN
Magnifying glass
Hover image to zoom

Non-Metallic Portable Outlet Box, Extra Depth Feed Through, Black Receptacle, 1.39" Opening, WD3090FBK-SSN

Brand:
Eaton
SKU:
WD3090FBK-SSN
Rating:
(0)
Q&A:
(0)
Non-Metallic Portable Outlet Box, Extra Depth Feed Through, Black Receptacle, 1.39" Opening, WD3090FBK-SSN
Magnifying glass
Hover image to zoom
$162.00 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alcryn And Valox
Product Highlight: Color
Black

Description

–
Eaton non-metallic portable outlet box, Extra depth feed through, Black, Single receptacle, Alcryn and Valox, 1.39 In diameter opening, -32° to 176°F

Arrow Hart industrial grade portable outlet boxes and covers are the bridge you need on location to provide safe power to industrial plants, building maintenance, food & beverage facilities, construction sites, shipyards, entertainment venues, filmmaking sets and expositions.

Innovative one-piece design incorporates integrated strain relief and cover plate mounting holes (standard depth only)
Rugged Alcryn® and Valox® materials provide durability in industrial applications
Variety of standard and flip lid cover plates available for customized installations
Non-conductive Alcryn® material provides protection against electric shock
Large internal volume for ease of wiring

Specs

–
Material:

Alcryn And Valox

Product Type:

Non-Metallic Portable Outlet Box

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy