Apply to be a TradeMaster!
Main product image of 1-Gang While-in-Use Extra Duty Weather Protective Cover, Surface Mount - Clear
Magnifying glass
Hover image to zoom

1-Gang While-in-Use Extra Duty Weather Protective Cover, Surface Mount - Clear

Brand:
Eaton
SKU:
WIUX-1CL
Rating:
(0)
Q&A:
(0)
1-Gang While-in-Use Extra Duty Weather Protective Cover, Surface Mount - Clear
Magnifying glass
Hover image to zoom
$16.16 each
In Stock
In Stock
Get 4 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Material
Plastic
Product Highlight: Mount
Vertical

Description

–
Eaton While-In-Use Extra Duty Cover 1G Clear

Specs

–
Type:

In-Use

Combination

Color:

Clear

Number of Gangs:

1

Material:

Plastic

Mount:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy