Apply to be a TradeMaster!
Main product image of While-In-Use Extra Duty Cover Low Prof White Ver, WIUX-1LPVW
Magnifying glass
Hover image to zoom

While-In-Use Extra Duty Cover Low Prof White Ver, WIUX-1LPVW

Brand:
Eaton
SKU:
WIUX-1LPVW
Rating:
(0)
Q&A:
(0)
While-In-Use Extra Duty Cover Low Prof White Ver, WIUX-1LPVW
Magnifying glass
Hover image to zoom
$21.88 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polycarbonate
Product Highlight: Mount
Surface

Description

–
Eaton While-In-Use Extra Duty Cover Low Prof White Ver

From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.

While-In-Use covers offer complete protection of electrical connections, even when cords are plugged in
While-In-Use covers feature a lockable clasp and pre-mounted gasket for added device protection
Durable one-piece corrosion resistant polycarbonate covers are Extra Duty certified for any application
Weather protective covers feature self-closing lids and perform well in harsh industrial environments

Specs

–
Number of Gangs:

1

Color:

White

Material:

Polycarbonate

Product Type:

While-In-Use Cover

Mount:

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy