Apply to be a TradeMaster!
Main product image of Electro Commercial TS 40 kW 3 Phase Electric Boiler (208V)
Magnifying glass
Hover image to zoom

Electro Commercial TS 40 kW 3 Phase Electric Boiler (208V)

SKU:
EB-CX-40-20
Rating:
(0)
Q&A:
(0)
Electro Commercial TS 40 kW 3 Phase Electric Boiler (208V)
Magnifying glass
Hover image to zoom
$7,919.10 each
Backorder
Backorder
Get it Mon, Oct 19 - Wed, Nov 18

Lift Gate

This product weighs 225 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
138,191 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Voltage
208V

Description

Notes: Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Features:
  • Digital temperature sensor
  • Element modulation
  • Outdoor reset
  • Simple installation
  • Wall-mounted

Specs

Product Type:

Boiler

Kilowatts (KW):

40

Phase:

3

Voltage:

208V

BTU Output:

138,191

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy