Apply to be a TradeMaster!
Main product image of Electro T1 20 kW 3 Phase Electric Boiler (600V)
Magnifying glass
Hover image to zoom

Electro T1 20 kW 3 Phase Electric Boiler (600V)

SKU:
EDB-T1-20-600-3
Rating:
(0)
Q&A:
(0)
Electro T1 20 kW 3 Phase Electric Boiler (600V)
Magnifying glass
Hover image to zoom
$5,669.10 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Voltage
600V

Description

–
Notes: Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Features:
  • Element modulation for precise temperature control
  • Quiet solid state relays or DC power relays
  • Outdoor reset capability to save energy
  • Dual Fuel or Low Water Cut Off (LWCO) connection
  • Circuit breaker disconnects

Specs

–
Phase:

3

Fuel Type:

Electric

Kilowatts (KW):

20

Product Type:

Boiler

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy