Apply to be a TradeMaster!
Main product image of Packaged Make-Up Air Unit (No Heat), 1 Phase, 240/208V (350 CFM)
Magnifying glass
Hover image to zoom

Packaged Make-Up Air Unit (No Heat), 1 Phase, 240/208V (350 CFM)

SKU:
EM-MC00-240-1-08
Rating:
(0)
Q&A:
(0)
Packaged Make-Up Air Unit (No Heat), 1 Phase, 240/208V (350 CFM)
Magnifying glass
Hover image to zoom
$2,699.10 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208V, 240v
Product Highlight: Air Flow Capacity (CFM)
350 CFM

Description

Features:
  • Models available in 305 and 600 CFM
  • WarmFlo Digital Proportional Element Modulation
  • Inlet and outler digital temperature sensors for precise set points
  • Included current transformer for integration with exhaust systems. Three configurable speeds based on CT input.
  • LCD display provides estimated CFM, desired target temperature, and incoming and supply temperatures.

Specs

Product Type:

Make-Up Air Unit

Voltage:

208V

240v

Phase:

1

Air Flow Capacity (CFM):

350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy