Apply to be a TradeMaster!
Main product image of 9.6 kW Packaged Electric Make-Up Air Unit, 3 Phase, 208V (600 CFM)
Magnifying glass
Hover image to zoom

9.6 kW Packaged Electric Make-Up Air Unit, 3 Phase, 208V (600 CFM)

SKU:
EM-MD10-208-3-10
Rating:
(0)
Q&A:
(0)
9.6 kW Packaged Electric Make-Up Air Unit, 3 Phase, 208V (600 CFM)
Magnifying glass
Hover image to zoom
$3,644.10 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
600 CFM
Product Highlight: Voltage
208V
Product Highlight: Fuel Type
Electric

Description

–
Features:
  • Models available in 305 and 600 CFM
  • WarmFlo Digital Proportional Element Modulation
  • Inlet and outler digital temperature sensors for precise set points
  • Included current transformer for integration with exhaust systems. Three configurable speeds based on CT input.
  • LCD display provides estimated CFM, desired target temperature, and incoming and supply temperatures.

Specs

–
Air Flow Capacity (CFM):

600

Kilowatts (KW):

9.6

Product Type:

Make-Up Air Unit

Phase:

3

Voltage:

208V

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy