Apply to be a TradeMaster!
Main product image of 4.8 kW Packaged Electric Make-Up Air Unit, 3 Phase, 208V (900 CFM)
Magnifying glass
Hover image to zoom

4.8 kW Packaged Electric Make-Up Air Unit, 3 Phase, 208V (900 CFM)

SKU:
EM-ME05-208-3-14
Rating:
(0)
Q&A:
(0)
4.8 kW Packaged Electric Make-Up Air Unit, 3 Phase, 208V (900 CFM)
Magnifying glass
Hover image to zoom
$4,544.10 each
Backorder
Backorder
Get it Thu, Dec 3 - Fri, Jan 8

Lift Gate

–
This product weighs 111 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
900 CFM
Product Highlight: Voltage
208V
Product Highlight: Fuel Type
Electric

Description

–
Features:
  • Models available in 900, 1050, 1200, 1600, and 2000 CFM
  • WarmFlo Digital Proportional Element Modulation
  • Inlet and outler digital temperature sensors for precise set points
  • Included current transformer for integration with exhaust systems. Three configurable speeds based on CT input.
  • LCD display provides estimated CFM, desired target temperature, and incoming and supply temperatures.

Specs

–
Air Flow Capacity (CFM):

900

Voltage:

208V

Phase:

3

Product Type:

Make-Up Air Unit

Kilowatts (KW):

4.8

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy