Apply to be a TradeMaster!
Main product image of Electro Mini-Boiler M2 Modulating 9 kW 1 Phase Electric Boiler (240V)
Magnifying glass
Hover image to zoom

Electro Mini-Boiler M2 Modulating 9 kW 1 Phase Electric Boiler (240V)

SKU:
EMB-M2-09-240-1
Rating:
(0)
Q&A:
(0)
Electro Mini-Boiler M2 Modulating 9 kW 1 Phase Electric Boiler (240V)
Magnifying glass
Hover image to zoom
$2,114.10 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
30708 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Voltage
240v

Description

–

Notes: Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


Features:

  • 100 percent efficient
  • Built-in electronic water temperature control with front panel temperature select
  • EMB-R1 Series - single zone, EMB-M2 Series - two zone compatible
  • Quiet solid state and DC relays
  • Circulator switching relay - 10-amp maximum

Specs

–
BTU Output:

30708

Product Type:

Boiler

Voltage:

240v

Phase:

1

Kilowatts (KW):

9

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy