Apply to be a TradeMaster!
Main product image of Electro Mini-Boiler R1 Staging 3 kW 1 Phase Electric Boiler (120V)
Magnifying glass
Hover image to zoom

Electro Mini-Boiler R1 Staging 3 kW 1 Phase Electric Boiler (120V)

SKU:
EMB-R1-03-120-1
Rating:
(0)
Q&A:
(0)
Electro Mini-Boiler R1 Staging 3 kW 1 Phase Electric Boiler (120V)
Magnifying glass
Hover image to zoom
$1,709.10 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
8530 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Voltage
120v

Description

Notes: Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Features:
  • 100% efficient
  • Built-in electronic water temperature control with front panel temperature select
  • EMB-R1 Series – single zone, EMB-M2 Series – two zone compatible
  • Quiet solid state and DC relays
  • Circulator switching relay – 10-amp maximum

Specs

Fuel Type:

Electric

BTU Output:

8530

Kilowatts (KW):

3

Product Type:

Boiler

Phase:

1

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy