Apply to be a TradeMaster!
Main product image of 10-3/4" x 10-3/4" (Overall Size) Insulated Magnetic Cover for Steel Registers & Vents
Magnifying glass
Hover image to zoom

10-3/4" x 10-3/4" (Overall Size) Insulated Magnetic Cover for Steel Registers & Vents

SKU:
ELMDFT-8X8-S
Rating:
(1)
Q&A:
(0)
10-3/4" x 10-3/4" (Overall Size) Insulated Magnetic Cover for Steel Registers & Vents
Magnifying glass
Hover image to zoom
$19.77 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
White
Product Highlight: Used With
Steel Registers & Vents

Description

–
Elima-Draft covers are made of high quality Acrylonitrile Butadiene Styrene (ABS) plastic. They are energy efficient, re-useable, durable, easy to clean, paintable and blend in nicely with a home's décor. To increase maximum draft protection and energy savings, Elima-Draft has incorporated layers of reflective foil bubble insulation to the underside of the covers that eliminates the transfer of radiant heat and provides R-Value 6 thermal protection.

Selecting the Proper Elima-Draft Cover:

1. Measure the outside dimension of your wall vent or ceiling register with a standard measuring tape.
2. Determine if your register is steel or aluminum.
3. Match your dimensions to the correct Elima-Draft product.

Specs

–
Diffuser Size:

9-1/4" x 9-1/4"

Overall Size:

10-3/4" x 10-3/4"

Material:

ABS

Color:

White

Features:

Magnetic

Insulated

Product Type:

Register/Vent Cover

Used With:

Steel Registers & Vents

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Great product with excellent speedy delivery. So happy to find them...will definitely reorder supplies from them!!!
Handy Mom
North Carolina
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy