Apply to be a TradeMaster!
Main product image of 24" x 24" 2 Way Air Deflector Cover, Fits 1" Grid
Magnifying glass
Hover image to zoom

24" x 24" 2 Way Air Deflector Cover, Fits 1" Grid

SKU:
ELMDFT-COM2DEF-4226
Rating:
(3)
Q&A:
(0)
24" x 24" 2 Way Air Deflector Cover, Fits 1" Grid
Magnifying glass
Hover image to zoom
$66.16 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Redirect airflow away from work stations to improve employee comfort.

Specs

–
Diffuser Size:

24" x 24"

Type:

2-Way

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

cheap and flimsy

.
scott d
illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Great product for air deflection. Magnets make it easy to install and reposition.
JjS
Detroit
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy installation and cleaning

used in office and lab areas easy to clean
Dave
Corning, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy