Apply to be a TradeMaster!
Main product image of 24" x 24" Commercial Ceiling Tile Water Leak Diversion Cover
Magnifying glass
Hover image to zoom

24" x 24" Commercial Ceiling Tile Water Leak Diversion Cover

SKU:
ELMDFT-COMWDC-3297
Rating:
(0)
Q&A:
(0)
24" x 24" Commercial Ceiling Tile Water Leak Diversion Cover
Magnifying glass
Hover image to zoom
$104.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The 24" x 24" Commercial Ceiling Tile Water Leak Diversion Cover can replace a wet and damaged ceiling tile during a ceiling leak. This product will divert water via a hose from the cover into a bucket or wash basin limiting further water damage to office interiors and expensive office equipment. It's a simple solution that is neat, easy to install, and immediately effective. It can be reused over again if and when water leaks arise.
  • Fits 1" Grid System
  • Comes with:
    • (1) 10' Hose
    • (1) 5/8" Hose Connector
    • (16) N-42 Magnets

Specs

–
Diffuser Size:

24" x 24"

Color:

White

Features:

Magnetic

Product Type:

Water Leak Diversion Cover

Hose Connection:

5/8"

Hose Length:

10'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy