Apply to be a TradeMaster!
Main product image of Celebrity Stainless Steel 15" x 15" x 6-1/8" 2-Hole Single Bowl Drop-in Bar Sink
Magnifying glass
Hover image to zoom

Celebrity Stainless Steel 15" x 15" x 6-1/8" 2-Hole Single Bowl Drop-in Bar Sink

Brand:
Elkay
SKU:
BPSR152
Rating:
(0)
Q&A:
(0)
Celebrity Stainless Steel 15" x 15" x 6-1/8" 2-Hole Single Bowl Drop-in Bar Sink
Magnifying glass
Hover image to zoom
$280.17 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Drop-In
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Brushed Satin

Description

–
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Features:
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is installed above the countertop, an ideal choice if you are not replacing the counter; has a beautifully finished rim.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specs

–
Gauge:

20

Approvals:

ASME A112.19.3

ADA & ICC A117.1

CSA B45.4

Application:

Multifamily

Installation Type:

Drop-In

Material:

Stainless Steel

Finish:

Brushed Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy