| Number of Holes: | 1 |
|---|---|
| Exterior Dimensions: | 43" L x 22" W x 7" D |
| Material: | Stainless Steel |
| Application: | Kitchen |
| Apron Front: | No |
| Basin Depth (Left): | 7" |
| Basin Depth (Center): | 5.13" |
| Basin Depth (Right): | 7" |
| Basin Length (Left): | 18" |
| Basin Length (Center): | 12" |
| Basin Length (Right): | 18" |
| Basin Width (Left): | 13.5" |
| Basin Width (Center): | 10" |
| Basin Width (Right): | 13.5" |
| Drain Connection: | 3.5" |
| Faucet Hole Size: | 1.5" |
| Installation Type: | Self Rimming |
| Number of Basins: | 3 |
| Series: | Rectangular |
| Theme: | Contemporary / Modern |