| Number of Holes: | 3 |
|---|---|
| Exterior Dimensions: | 33" L x 22" W x 7" D |
| Material: | Stainless Steel |
| Application: | Kitchen |
| Apron Front: | No |
| Basin Depth: | 7" |
| Basin Depth (Left): | 7" |
| Basin Depth (Right): | 7" |
| Basin Length: | 15.75" |
| Basin Length (Left): | 15.75" |
| Basin Length (Right): | 15.75" |
| Basin Width: | 14" |
| Basin Width (Left): | 14" |
| Basin Width (Right): | 14" |
| Drain Connection: | 3.5" |
| Installation Type: | Self Rimming |
| Number of Basins: | 2 |
| Series: | Rectangular |
| Theme: | Traditional / Classic |