Apply to be a TradeMaster!
Main product image of Celebrity Stainless Steel 43" x 22" x 6-7/8" 1-Hole Equal Double Bowl Drop-in Sink
Magnifying glass
Hover image to zoom

Celebrity Stainless Steel 43" x 22" x 6-7/8" 1-Hole Equal Double Bowl Drop-in Sink

Brand:
Elkay
SKU:
CR43221
Rating:
(1)
Q&A:
(1)
Celebrity Stainless Steel 43" x 22" x 6-7/8" 1-Hole Equal Double Bowl Drop-in Sink
Magnifying glass
Hover image to zoom
$595.97 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Drop-In, Self Rimming
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Brushed Satin

Description

–
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Features:
  • DROP-IN INSTALLATION: Sink is installed above the countertop, an ideal choice if you are not replacing the counter; has a beautifully finished rim.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.

Specs

–
Application:

Multifamily

Kitchen

Approvals:

ASME A112.19.3

CSA B45.4

Number of Holes:

1

Installation Type:

Drop-In

Self Rimming

Material:

Stainless Steel

Exterior Dimensions:

43" L x 22" W x 7" D

Finish:

Brushed Satin

Gauge:

20

Apron Front:

No

Basin Depth:

7"

Basin Depth (Left):

7"

Basin Depth (Right):

7"

Basin Length:

15.75"

Basin Length (Left):

15.75"

Basin Length (Right):

15.75"

Basin Width:

19"

Basin Width (Left):

19"

Basin Width (Right):

19"

Drain Connection:

1.5"

3.5"

Number of Basins:

2

Series:

Rectangular

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Even Better than Expected

Great product, great price, fast and free shipping. My only comment would be that the sink had an inner lip for clips to install and did not fit upon arrival. I did not know the sink had this lip and miscalculated dimensions. I had to cut Corian by one inch all around for the sink to fit. Other than that, no issues. Thanks, LT Already recommended your site to several friends.
Larry in the High Desert
Las Cruces, NM
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What extras are needed to complete the installation of this sink?

Asked by Dee 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will also need a faucet and strainers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy