| Number of Holes: | 2 |
|---|---|
| Exterior Dimensions: | 43" L x 22" W x 7" D |
| Material: | Stainless Steel |
| Application: | Kitchen |
| Apron Front: | No |
| Basin Depth: | 7" |
| Basin Depth (Left): | 7" |
| Basin Depth (Right): | 7" |
| Basin Length: | 15.75" |
| Basin Length (Left): | 15.75" |
| Basin Length (Right): | 15.75" |
| Basin Width: | 19" |
| Basin Width (Left): | 19" |
| Basin Width (Right): | 19" |
| Drain Connection: | 1.5" 3.5" |
| Installation Type: | Self Rimming |
| Number of Basins: | 2 |
| Series: | Rectangular |
| Theme: | Traditional / Classic |
You will also need a faucet and strainers.