Apply to be a TradeMaster!
Main product image of Dayton Stainless Steel 15" x 15" x 5-3/16" 1-Hole Single Bowl Drop-in Bar Sink w/ 2" Drain Opening
Magnifying glass
Hover image to zoom

Dayton Stainless Steel 15" x 15" x 5-3/16" 1-Hole Single Bowl Drop-in Bar Sink w/ 2" Drain Opening

Brand:
Elkay
SKU:
D115151
Rating:
(0)
Q&A:
(0)
Dayton Stainless Steel 15" x 15" x 5-3/16" 1-Hole Single Bowl Drop-in Bar Sink w/ 2" Drain Opening
Magnifying glass
Hover image to zoom
$137.82 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Installation Type
Drop-In
Product Highlight: Material
Stainless Steel

Description

–
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Features:
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • 23-GAUGE STAINLESS STEEL: Commercial grade 23-gauge thickness and 300 Series stainless steel for everyday use.
  • DROP-IN INSTALLATION: Sink is installed above the countertop, an ideal choice if you are not replacing the counter; has a beautifully finished rim.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

Specs

–
Approvals:

ASME A112.19.3

ADA & ICC A117.1

CSA B45.4

Finish:

Satin

Gauge:

23

Application:

Multifamily

Installation Type:

Drop-In

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy