Apply to be a TradeMaster!
Main product image of Dayton Stainless Steel 31-3/4" x 20-1/2" x 10" 40/60 Double Bowl Undermount Sink
Magnifying glass
Hover image to zoom

Dayton Stainless Steel 31-3/4" x 20-1/2" x 10" 40/60 Double Bowl Undermount Sink

Brand:
Elkay
SKU:
DCFU312010L
Rating:
(0)
Q&A:
(0)
Dayton Stainless Steel 31-3/4" x 20-1/2" x 10" 40/60 Double Bowl Undermount Sink
Magnifying glass
Hover image to zoom
$351.27 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Soft Satin

Description

–
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Features:
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Crafted from high-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • EXTRA-DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specs

–
Approvals:

ASME A112.19.3

CSA B45.4

Installation Type:

Undermount

Gauge:

18

Application:

Multifamily

Material:

Stainless Steel

Finish:

Soft Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy