| Exterior Dimensions: | 22" L x 22" W x 12-1/8" D |
|---|---|
| Number of Holes: | 3 |
| Faucet Hole Size: | 1.5" |
| Number of Basins: | 1 |
| Material: | Stainless Steel |
| Application: | Kitchen |
| Apron Front: | No |
| Basin Depth: | 12.13" |
| Size: | 16" |
| Basin Width: | 19" |
| Drain Connection: | 3.5" |
| Installation Type: | Self Rimming |
| Series: | Square |
| Theme: | Traditional / Classic |