Apply to be a TradeMaster!
Main product image of Lustertone Classic Stainless Steel 31" x 22" x 10-1/8" 1-Hole Single Bowl Drop-in Sink w/ Perfect Drain
Magnifying glass
Hover image to zoom

Lustertone Classic Stainless Steel 31" x 22" x 10-1/8" 1-Hole Single Bowl Drop-in Sink w/ Perfect Drain

Brand:
Elkay
SKU:
DLR312210PD1
Rating:
(0)
Q&A:
(0)
Lustertone Classic Stainless Steel 31" x 22" x 10-1/8" 1-Hole Single Bowl Drop-in Sink w/ Perfect Drain
Magnifying glass
Hover image to zoom
$1,032.33 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Lustrous Satin

Description

–
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Included:
  • One LKPD1 Perfect Drain and strainer.


Features:
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
  • DROP-IN INSTALLATION: Sink is installed above the countertop, an ideal choice if you are not replacing the counter; has a beautifully finished rim.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA-DEEP BOWL: High-capacity bowl offers more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • INCLUDES: One LKPD1 Perfect Drain and strainer.

Specs

–
Material:

Stainless Steel

Installation Type:

Drop-In

Gauge:

18

Approvals:

ASME A112.19.3

CSA B45.4

Finish:

Lustrous Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy