Apply to be a TradeMaster!
Main product image of Lustertone Classic Stainless Steel 43" x 22" x 12-1/8" Equal Double Bowl Drop-in Sink
Magnifying glass
Hover image to zoom

Lustertone Classic Stainless Steel 43" x 22" x 12-1/8" Equal Double Bowl Drop-in Sink

Brand:
Elkay
SKU:
DLR4322125
Rating:
(0)
Q&A:
(0)
Lustertone Classic Stainless Steel 43" x 22" x 12-1/8" Equal Double Bowl Drop-in Sink
Magnifying glass
Hover image to zoom
$1,495.74 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lustrous Satin
Product Highlight: Installation Type
Drop-In, Self Rimming
Product Highlight: Material
Stainless Steel

Description

–
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Features:
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.

Specs

–
Approvals:

CSA B45.4

ASME A112.19.3

Finish:

Lustrous Satin

Number of Holes:

5

Gauge:

18

Installation Type:

Drop-In

Self Rimming

Material:

Stainless Steel

Number of Basins:

2

Exterior Dimensions:

43" L x 22" W x 12-1/8" D

Application:

Kitchen

Apron Front:

No

Basin Depth (Left):

10.13"

Basin Depth (Right):

10.13"

Basin Length (Left):

14"

Basin Length (Right):

14"

Basin Width (Left):

14"

Basin Width (Right):

14"

Drain Connection:

3.5"

Series:

Rectangular

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy